Switch Tog 3Way 15A 120/277V B/Swire WH

Item #: 0521207

Cat #: CSB315W

UPC: 032664558986

$ 7.35 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton commercial grade toggle switch, #14-10 AWG, 15A, Commercial, Wall, 120/277V, Back and side, Screw, White, Three-Way, Brass, Terminals: 0.031 in

Overview

Eaton commercial grade toggle switch, #14-10 AWG, 15A, Commercial, Wall, 120/277V, Back and side, Screw, White, Three-Way, Brass, Terminals: 0.031 in
Also known as: 032664558986, CSB315W, CWDCSB315W

Specifications

Type: 3-Way
Amps: 15
Color: White
Mounting: Wall
Type: 3-Way
Color: White
Amps: 15
Mounting: Wall