E50 HEAVY DUTY LIMIT SWITCH

Item #: 0521205

Cat #: E50BT26P

UPC: 782113381275

$ 984.46 EA
Company wide:
0 in stock
Documents & Guides
Eaton E50 Heavy Duty Factory Sealed 6P+ Limit Switch,Within 0.002,8ft.(2.5m) Cable,10A at 240Vac,1A at 250Vdc,SOOW-A,2NO-2NC,96Foot,Die Cast Zinc,NEMA 1,3,3S,4,4X,6,6P,13,IP67,IP69K,10A,1A,14¦ to 221¦F,Adj Top Pushbutton

Overview

Eaton E50 Heavy Duty Factory Sealed 6P+ Limit Switch,Within 0.002,8ft.(2.5m) Cable,10A at 240Vac,1A at 250Vdc,SOOW-A,2NO-2NC,96Foot,Die Cast Zinc,NEMA 1,3,3S,4,4X,6,6P,13,IP67,IP69K,10A,1A,14¦ to 221¦F,Adj Top Pushbutton

Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for easy retrofit installations. Super bright 24 û 120 Vac/Vdc LED indicating light versions simplify setup and troubleshooting operations.

Also known as: 782113381275, E50BT26P, CUTE50BT26P

Specifications

IP/NEMA Rating: NEMA 1, IP69K, IP67, NEMA 4X, NEMA 4
IP/NEMA Rating: NEMA 1, IP69K, IP67, NEMA 4X, NEMA 4