Switch Tog 3Way 20A 120/277V B/Swire BR

Item #: 0521204

Cat #: CSB320B

UPC: 032664559129

$ 8.07 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Wall, 120/277V, Back and side, Screw, Brown, Three-Way, Brass, Terminals: 0.031 in

Overview

Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Wall, 120/277V, Back and side, Screw, Brown, Three-Way, Brass, Terminals: 0.031 in

Commercial Grade - AC Quiet Switches Back & Side Wire. Tapered lead-in slots on back wiring holes assist in gathering stranded wires for faster, more secure connections. Side wire and back wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Tri-combination slot/PhillipsRobertson head mounting and terminal screws ease installation with power screwdrivers.

Also known as: 032664559129, CSB320B, CWDCSB320B

Specifications

Type: 3-Way
Color: Brown
Amps: 20
Mounting: Wall
Type: 3-Way
Amps: 20
Color: Brown
Mounting: Wall