Telephone Cabinet, 18" x 18" x 4", Flush Mount

Item #: 0521176

Cat #: ATC18186F

UPC: 783510445690

$ 587.33 EA
Company wide:
0 in stock
Telephone Cabinet, Flush Mount, Size/Dims: 18" x 18" x 6", Material/Finish: Galvanized Steel/Gray.

Overview

Telephone Cabinet, Flush Mount, Size/Dims: 18" x 18" x 6", Material/Finish: Galvanized Steel/Gray.

Telephone Cabinet Single-Door, Type 1 is used for mounting and protecting telephone terminations, telecommunications circuit accessories, cross-connect terminal block assemblies, maintenance terminal modules, cable-splice enclosures, network interface devices, wire-guide assemblies and telephone protectors in indoor applications.

Also known as: 783510445690, ATC18186F, HOFATC18186F

Specifications

Mounting: Flush
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 18 in
Material: Steel
Width: 18 in
Mounting: Flush
IP/NEMA Rating: NEMA 1, IP30
Height: 18 in
Width: 18 in
Depth: 6 in
Color: Gray
Material: Steel