Switch Tog 4Way 20A 120/277V B/Swire BR

Item #: 0521167

Cat #: CSB420B

UPC: 032664737442

$ 20.65 EA
Company wide:
0 in stock
Documents & Guides
Switch Tog 4Way 20A 120/277V B/Swire BR

Overview

Switch Tog 4Way 20A 120/277V B/Swire BR
Also known as: 032664737442, CSB420B, CWDCSB420B

Specifications

No Specifications Available