Switch Tog 4Way 20A 120/277V B/Swire IV

Item #: 0521150

Cat #: CSB420V

UPC: 032664737466

$ 23.56 EA
Company wide:
0 in stock
Documents & Guides
Switch Tog 4Way 20A 120/277V B/Swire IV

Overview

Switch Tog 4Way 20A 120/277V B/Swire IV
Also known as: 032664737466, CSB420V, CWDCSB420V

Specifications

Type: SPD
Mounting: Internal
Interrupt Rating AC: 300
Type: SPD
Interrupt Rating AC: 300
Mounting: Internal