15kV-200a Industrial Loadbreak Elbow Connector

Item #: 0521149

Cat #: 5810-B-2

UPC: 054007047742

Company wide:
0 in stock
Loadbreak Elbow, 15kV, Conductor Range: 2 AWG Stranded 133%, 1 AWG Compact/Solid 133% @ 15 kV, Insulation Diameter Range: 0.70 - 0.91". For use with tape shield, wire shield, UniShield and jacketed concentric neutral types of power cables.***Discontinued***

Overview

Loadbreak Elbow, 15kV, Conductor Range: 2 AWG Stranded 133%, 1 AWG Compact/Solid 133% @ 15 kV, Insulation Diameter Range: 0.70 - 0.91". For use with tape shield, wire shield, UniShield and jacketed concentric neutral types of power cables.***Discontinued***

3M™ 5810 Series Industrial Loadbreak Elbow Kit is a fully shielded and insulated dead-front termination. This kit is for connecting underground cable to transformers, switchgear and junctions that come with loadbreak bushings. It is designed for use on tape shield, wire shield, UniShield® and JCN types of cables. The elbow is peroxide-cured EPDM. 3M™ 5810 Series Industrial Loadbreak Elbow Kit includes an elbow body, loadbreak probe, probe installation tool, silicone lubricant, cold shrink jacketing tube, mastic strips, ground braid assembly, constant force spring and CC-3 cable cleaning pads. This kit is rated for 5 to 15 kV, 200-amp applications. Meets ANSI/IEEE Standard 386.

Also known as: 054007047742, 5810-B-2, MMM5810B2

Specifications

Volts AC: 15kV
Allowable Gauge Range: 2
Volts AC: 15kV
Allowable Gauge Range: 2