Super Hawg Drill

Item #: 0521146

Cat #: 1680-20

UPC: 045242001972

Call for price
Company wide:
0 in stock
Drill, Super Hawg, Right Angle, Chuck: 1/2" Keyed, No Load RPM: 450 - 1750, Voltage: 120 AC, Current: 13 Amps, Weight: 14.7 lbs, Capacity: 4-5/8" Wood Self Feed Bit, 6" Wood Hole Saw, 1/2" Metal Twist Bit

Overview

Drill, Super Hawg, Right Angle, Chuck: 1/2" Keyed, No Load RPM: 450 - 1750, Voltage: 120 AC, Current: 13 Amps, Weight: 14.7 lbs, Capacity: 4-5/8" Wood Self Feed Bit, 6" Wood Hole Saw, 1/2" Metal Twist Bit

The 1/2 in. Super Hawg has power and speed for drilling holes of all sizes in wood frame construction. The 13 amp motor has two operating speeds of 1750 and 450 RPM with a clutch in the low gear range. Speed shifting is easy. The comfort grip Roto-Lok handle features 3 positions with 90 degree left-right rotation for maximum operator comfort for all applications.

Also known as: 045242001972, 1680-20, MIL168020, hole hog

Features & Benefits

  • High operating speeds for maximum productivity
  • 90 Degree left-right, Roto-Lok handle for maximum operating comfort
  • Easy turn gear shift knob
  • Comfort grip switch handle and gear case with front T-bar handle

Specifications

Amps: 13
Volts AC: 120
Type: Keyed, Grounded
Amps: 13
Type: Keyed, Grounded
Volts AC: 120