Breaker, 55A, 2P, 120/240V, Type BR, 10 kAIC

Item #: 0521140

Cat #: BR255

UPC: 782114372111

$ 43.72 EA
Company wide:
45 in stock
55 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC

Overview

55 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 782114372111, BR255, CUTBR255

Specifications

Amps: 55
Poles: 2
Volts AC: 120/240
Family / Style: BR
Type: Breaker
Interrupt Rating AC: 10 kA
Amps: 55
Volts AC: 120/240
Type: Breaker
Poles: 2
Family / Style: BR
Interrupt Rating AC: 10 kA