Flanged Inlet 15A 125V 2P2W H/L BK

Item #: 0521130

Cat #: CWL115FI

UPC: 040893680316

Company wide:
0 in stock
Documents & Guides
Eaton safety grip locking flanged inlet, #14-8 AWG, 15A, Industrial, 125V, Side wiring, Black, white, L1-15, Two-pole, Two-wire, Nylon, -40? to 105?C

Overview

Eaton safety grip locking flanged inlet, #14-8 AWG, 15A, Industrial, 125V, Side wiring, Black, white, L1-15, Two-pole, Two-wire, Nylon, -40? to 105?C

Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.

Also known as: 040893680316, CWL115FI, CWDCWL115FI

Specifications

Type: Flanged Inlet
Color: Black, White
Amps: 15
Material: Nylon
NEMA Configuration: L1-15P
Type: Flanged Inlet
Amps: 15
NEMA Configuration: L1-15P
Color: Black, White
Material: Nylon