Recp Single 15A 125V 2P2W H/L BK

Item #: 0521128

Cat #: CWL115R

UPC: 040893676777

$ 46.94 EA
Company wide:
0 in stock
Eaton safety grip locking receptacle, #14-8 AWG, 15A, Industrial, 125V, Back and side wiring, Black, Single, L1-15, Two-pole, Two-wire, Glass-filled nylon, -40? to 105?C

Overview

Eaton safety grip locking receptacle, #14-8 AWG, 15A, Industrial, 125V, Back and side wiring, Black, Single, L1-15, Two-pole, Two-wire, Glass-filled nylon, -40? to 105?C

Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.

Also known as: 040893676777, CWL115R, CWDCWL115R

Specifications

Type: Locking, Single
Color: Black
Amps: 15
NEMA Configuration: L1-15R
Type: Locking, Single
Amps: 15
Color: Black
NEMA Configuration: L1-15R