6 X 2 Drywall Screws Phillips Bugle Head Coarse

Item #: 0521051

Cat #: WRBK62

UPC: 781002162261

Company wide:
0 in stock
Documents & Guides
Drywall Screw, Phillips Bugle Head, Size: #6 x 2". Coarse Thread, Wood Rockets - Yellow Zinc. Package Quantity: 3500. *Dottie Part # 16226.*

Overview

Drywall Screw, Phillips Bugle Head, Size: #6 x 2". Coarse Thread, Wood Rockets - Yellow Zinc. Package Quantity: 3500. *Dottie Part # 16226.*

Coarse Thread Drywall Screws are manufactured with a single lead point and spaced threads that create for a strong hold when fastening drywall or sheetrock to wood framing. They feature a countersunk bugle head that tapers down in to the drywall after installation to provide a clean, finished look. They are covered under ASTM C954 and ASTM C1002 guidelines.

Also known as: 781002162261, WRBK62, DOTWRBK62

Specifications

Screw Head: Bugle
Length: 2 in
Drive: Phillips
Size: # 6
Material: Zinc
Color: Yellow
Thread: Coarse
Screw Head: Bugle
Drive: Phillips
Material: Zinc
Thread: Coarse
Length: 2 in
Size: # 6
Color: Yellow