Grounding Bar System

Item #: 0521012

Cat #: PGS4K

UPC: 783510459895

$ 292.22 EA
Company wide:
0 in stock
Documents & Guides
Grounding Bar System, 400mm, Copper

Overview

Grounding Bar System, 400mm, Copper

Three sizes of nVent HOFFMAN HOFPGS4K grounding bars and insulated mounting brackets are available. Bars are plated copper with M6 and M5 tapped holes to provide a common point for grounding equipment. Fits all enclosures if mounted vertically. See table for horizontal mounting.

Also known as: 783510459895, PGS4K, HOFPGS4K

Specifications

Length: 400 mm
Material: Copper
Length: 400 mm
Material: Copper