Concept Disconnect Enclosure, T4, 42x32x12

Item #: 0520933

Cat #: CDSC423212LG

UPC: 783510166298

$ 2079.32 EA
Company wide:
0 in stock
Concept Disconnect Enclosure, Type 4, Material: Steel, Dimensions: 42" x 32" x 12"

Overview

Concept Disconnect Enclosure, Type 4, Material: Steel, Dimensions: 42" x 32" x 12"

Use Concept Disconnect Enclosures in applications that require stylized design features and a preferred cutout that accepts major brand disconnect switches and circuit breakers. Furnished with Enclosures: Door interlock bracket welded to door; Three-point door latching system installed on door; Instructions to locate and install disconnect; Hardware kit consisting of padlocking door handle, panel mounting nuts, grounding hardware and sealing washers for mounting holes.

Also known as: 783510166298, CDSC423212LG, HOFCDSC423212LG

Features & Benefits

  • Seams continuously welded and ground smooth
  • External-formed 90-degree body flange channels away liquids
  • Bonding provision on door; grounding stud on body
  • Holes in body for mounting disconnect operating handle and operating mechanism
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for direct mounting for optional external mounting brackets
  • Removable door with hidden hinges for clean, aesthetic appearance
  • Corner-formed doors
  • Provisions on door for optional high-impact thermoplastic data pocket
  • Seamless foam-in-place gasket

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Height: 42 in
Width: 32 in
Material: Steel
Depth: 12 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 4X
Height: 42 in
Material: Steel
Finish: Powder Coated
Color: Light Gray
Width: 32 in
Depth: 12 in