Fish Stix Kit with Bullet Nose, 24'

Item #: 0520778

Cat #: 540-24

UPC: 783310105060

$ 88.92 EA
Company wide:
171 in stock
Documents & Guides
24' Fish Stix Kit with Bullet Nose, 'J' Hook Threaded Tips, Diameter: 1/4", Total Length: 24' - (3) 6' Sections, (2) 3' Sections, Weight: 194lbs, Minimum Bend Radius: 6-1/2", Maximum Pulling Strength: 200 lbs

Overview

24' Fish Stix Kit with Bullet Nose, 'J' Hook Threaded Tips, Diameter: 1/4", Total Length: 24' - (3) 6' Sections, (2) 3' Sections, Weight: 194lbs, Minimum Bend Radius: 6-1/2", Maximum Pulling Strength: 200 lbs

Highly visible green color rods can be easily threaded together and seen when working above ceilings, down walls, or under raised floors 1/4 IN (6.4 mm) diameter fiberglass adds rigidity when connecting multiple sections 200 lbs. (0.9 kN) maximum pulling strength Two different threaded tips accommodate various bundles of wire or cable 540-24 includes one 3 IN (0.9 mm) Glo Stix section for improved tip visibility Optional Whisk Nose Tip is available for fishing over obstacles, and can be used to guide extended Glo Stix sideways above ceilings by rotating. Can also be used to fish longer lengths by providing a tip that can be snagged from the opposite direction with another extended Fish or Glo Stix with a hook nose tip.

Also known as: 783310105060, 540-24, GRE54024

Specifications

Type: Fish Rod
Length: 2 ft
Type: Fish Rod
Length: 2 ft