Fish Stix Kit with Bullet Nose, 12 Ft.

Item #: 0520776

Cat #: 540-12

UPC: 783310105046

$ 53.35 EA
Company wide:
112 in stock
Documents & Guides
12 Ft Fish Stix Kit with Bullet Nose, 'J' Hook Threaded Tips, Diameter: 1/4", Total Length: 12' - (3) 4' Sections, Weight: 104 lbs, Maximum Pulling Strength: 200 lbs

Overview

12 Ft Fish Stix Kit with Bullet Nose, 'J' Hook Threaded Tips, Diameter: 1/4", Total Length: 12' - (3) 4' Sections, Weight: 104 lbs, Maximum Pulling Strength: 200 lbs

Highly visible green color rods can be easily threaded together and seen when working above ceilings, down walls, or under raised floors 1/4 IN (6.4 mm) diameter fiberglass adds rigidity when connecting multiple sections 200 lbs. (0.9 kN) maximum pulling strength Two different threaded tips accommodate various bundles of wire or cable 540-24 includes one 3 IN (0.9 mm) Glo Stix section for improved tip visibility Optional Whisk Nose Tip is available for fishing over obstacles, and can be used to guide extended Glo Stix sideways above ceilings by rotating. Can also be used to fish longer lengths by providing a tip that can be snagged from the opposite direction with another extended Fish or Glo Stix with a hook nose tip.

Also known as: 783310105046, 540-12, GRE54012, push and pull, fish stick, Greenstick, Kena rods

Specifications

Type: Fish Rod
Color: Green
Length: 12 ft
Type: Fish Rod
Length: 12 ft
Color: Green