High Pressure Sodium Ballast, 400W, 120-277/480V

Item #: 0520745

Cat #: 71A8453-001D

UPC: 781087111819

$ 245.68 EA
Company wide:
15 in stock
Documents & Guides
400 Watt, High Pressure Sodium (HPS) Ballast, 120/208/240/277/480V, ANSI Code: S51/M169. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.

Overview

400 Watt, High Pressure Sodium (HPS) Ballast, 120/208/240/277/480V, ANSI Code: S51/M169. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.

The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations

Also known as: 781087111819, 71A8453-001D, ADV71A8453001D

Specifications

Type: Pulse Start
Volts AC: 480, 120, 277, 240, 208
ANSI Code: M169, S51
Wattage: 400
Shape: ED18 (Elliptical Dimple)
Light Technology: HID
Type: Pulse Start
ANSI Code: M169, S51
Shape: ED18 (Elliptical Dimple)
Volts AC: 480, 120, 277, 240, 208
Wattage: 400
Light Technology: HID