High Pressure Sodium Ballast, 250W, 120-277/480V

Item #: 0520744

Cat #: 71A8251-001D

UPC: 781087114193

$ 335.39 EA
Company wide:
4 in stock
Documents & Guides
250 Watt, High Pressure Sodium (HPS) Ballast, 120/208/240/277/480V, ANSI Code: S50. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.

Overview

250 Watt, High Pressure Sodium (HPS) Ballast, 120/208/240/277/480V, ANSI Code: S50. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.

The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.

Also known as: 781087114193, 71A8251-001D, ADV71A8251001D

Specifications

Type: Pulse Start
ANSI Code: S50
Volts AC: 480, 120, 277, 240, 208
Shape: ED18 (Elliptical Dimple)
Wattage: 250
Light Technology: HID
Type: Pulse Start
Volts AC: 480, 120, 277, 240, 208
Wattage: 250
ANSI Code: S50
Shape: ED18 (Elliptical Dimple)
Light Technology: HID