Metal Halide Ballast, Probe Start, 1000W, 120-277/480V

Item #: 0520741

Cat #: 71A6552-001

UPC: 781087111833

$ 520.97 EA
Company wide:
19 in stock
Documents & Guides
1000 Watt, Metal Halide Ballast, Probe Start, 120/208/240/277/480V, ANSI Code: M47. Includes: Oil Filled Capacitor and Bracket Kit.

Overview

1000 Watt, Metal Halide Ballast, Probe Start, 120/208/240/277/480V, ANSI Code: M47. Includes: Oil Filled Capacitor and Bracket Kit.

The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.

Also known as: 781087111833, 71A6552-001, ADV71A6552001

Specifications

ANSI Code: M47
Volts AC: 480
Wattage: 1000
Light Technology: HID
Volts AC Range: 120 - 277
ANSI Code: M47
Wattage: 1000
Volts AC Range: 120 - 277
Volts AC: 480
Light Technology: HID