Relay, Industrial, IEC, 4P, NO/NC, 120VAC Coil

Item #: 0520690

Cat #: 700-CF220D

UPC: 662072612118

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Industrial IEC, 4-Pole, 2 Normally Open, 2 Normally Closed, Standard Contacts, 120 Volt AC Coil

Overview

Relay, Industrial IEC, 4-Pole, 2 Normally Open, 2 Normally Closed, Standard Contacts, 120 Volt AC Coil

Bulletin 700-CF IEC Control Relays provide features required for demanding industrial applications—mechanically linked contacts, timing options, long contact life—in an IEC design.

Also known as: 662072612118, 700-CF220D, ALB700CF220D

Specifications

Volts AC Control: 120
Type: Control, Relay, Industrial IEC
Mounting: DIN Rail
Poles: 4
Volts AC Control: 120
Mounting: DIN Rail
Type: Control, Relay, Industrial IEC
Poles: 4