Decorator Dimmer-0-10V,120/277VAC,A,V,W

Item #: 0520623
Cat #: DF10P-C1
UPC: 032664736827
$ 100.58 EA
Company wide:
0 in stock
Eaton decorator dimmer, Preset feature, #14 - 12 AWG, 120/277V, Bck and sd wiring, Slide actuator, Almond, ivory, wht, 1000 sq ft coverage illumination, LED, FLR, 1-pole, 3-way, 1200W, 1660W 736827

Overview

Eaton decorator dimmer, Preset feature, #14 - 12 AWG, 120/277V, Bck and sd wiring, Slide actuator, Almond, ivory, wht, 1000 sq ft coverage illumination, LED, FLR, 1-pole, 3-way, 1200W, 1660W 736827
Using the latest in dimming technology, Eaton's dimmers let you adjust the level of your lighting at the light switch, so you can bring the right look to the room and save money at the same time. That's because lighting controls reduce the amount of electricity used by your lights, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting controls are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent; and they come in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial building.
Also known as: 032664736827, DF10P-C1, CWDDF10PC1

Specifications

Amps: 6, 10
Volts AC: 120/277
Wattage: 1660, 1200
Color: Ivory, White, Almond
Amps: 6, 10
Wattage: 1660, 1200
Volts AC: 120/277
Color: Ivory, White, Almond

Customer Reviews

No reviews for this product
(0)