DimDeco SP3Way8A120V Mark10 Pset,277V IV
Item #: 0520603
Cat #: DF8AP7-V
UPC: 032664718809
Call for price
Company wide:
0
in stock
Documents & Guides
Eaton decorator dimmer, Preset feature, #14 - 12 AWG, 8.3A, 277V, Bck and sd wiring, Slide actuator, Wire lead connect, Ivory, 60 Hz, Mark 10 FLR, 1-pole, 3-way, Polycarb housing, 1000W 718809
Overview
Eaton decorator dimmer, Preset feature, #14 - 12 AWG, 8.3A, 277V, Bck and sd wiring, Slide actuator, Wire lead connect, Ivory, 60 Hz, Mark 10 FLR, 1-pole, 3-way, Polycarb housing, 1000W 718809
Using the latest in dimming technology, Eaton's dimmers let you adjust the level of your lighting at the light switch, so you can bring the right look to the room and save money at the same time. That's because lighting controls reduce the amount of electricity used by your lights, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting controls are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent; and they come in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial building.
Also known as: 032664718809, DF8AP7-V, CWDDF8AP7V
Specifications
No Specifications Available