2.36 In X 984 Ft (60 Mm X 300 M)

Item #: 0520580

Cat #: R6200

UPC: 662820548027

$ 121.99 EA
Company wide:
0 in stock
Documents & Guides
Harsh Environment Printer Ribbon, Dimensions: 2.36" x 984', Color: Black, Compatible With: Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, PAM 3000, BBP81, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72

Overview

Harsh Environment Printer Ribbon, Dimensions: 2.36" x 984', Color: Black, Compatible With: Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, PAM 3000, BBP81, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72

This ink-side-out ribbon features an open 1 in. core for compatibility with a wide variety of thermal transfer printers.

Also known as: 662820548027, R6200, BRAR6200

Specifications

Type: Ribbon
Color: Black
Length: 984 ft
Width: 2.360 in
Type: Ribbon
Length: 984 ft
Color: Black
Width: 2.360 in