DimDeco SP/3Way 1000W120V IncMlv Pset GY

Item #: 0520515

Cat #: DI10P-GY

UPC: 032664712982

Company wide:
0 in stock
Documents & Guides
Eaton decorator dimmer, Preset feature, #14 - 12 AWG, 120V, Bck and sd wiring, Slide actuator, Wire lead connect, Gray, Indoor, 60 Hz, incand, halo, MLV, 1-pole, 3-way, Polycarb housing, 1000W 712982

Overview

Eaton decorator dimmer, Preset feature, #14 - 12 AWG, 120V, Bck and sd wiring, Slide actuator, Wire lead connect, Gray, Indoor, 60 Hz, incand, halo, MLV, 1-pole, 3-way, Polycarb housing, 1000W 712982

Using the latest in dimming technology, Eaton's dimmers let you adjust the level of your lighting at the light switch, so you can bring the right look to the room and save money at the same time. That's because lighting controls reduce the amount of electricity used by your lights, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting controls are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent; and they come in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial building.

Also known as: 032664712982, DI10P-GY, CWDDI10PGY

Specifications

Material: Polycarbonate
Color: Gray
Poles: 1
Wattage: 1000
Type: Residential
Material: Polycarbonate
Poles: 1
Type: Residential
Color: Gray
Wattage: 1000