3 IN CON HUB RMC/IMC

Item #: 0520510

Cat #: CH300

UPC: 783126092851

$ 159.29 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type CH Space-Maker Conduit Hub, Size: 3 IN, Malleable Iron, Finish: Zinc Plated, Connection: 3-8 Female Tapered NPSM, Dimensions: 4-3/8 IN Diameter X 3-5/8 IN Length, Box Wall Thickness: 23/32 IN, Third Party Certification: UL File Numbe

Overview

OZ-Gedney Type CH Space-Maker Conduit Hub, Size: 3 IN, Malleable Iron, Finish: Zinc Plated, Connection: 3-8 Female Tapered NPSM, Dimensions: 4-3/8 IN Diameter X 3-5/8 IN Length, Box Wall Thickness: 23/32 IN, Third Party Certification: UL File Numbe
Also known as: 783126092851, CH300, OZGCH300

Specifications

Material: Malleable Iron
Hub Diameter: 3 in
Material: Malleable Iron
Hub Diameter: 3 in