
INLINE 15A/120V 2FT 12/3CORD S-TAP MAN
Item #: 0520475
Cat #: GFI11M133
UPC: 032664669316
$ 13.43 EA
Clearance
Price good while supplies last
Company wide:
3
in stock
Documents & Guides
Eaton portable GFCI, Watertight, field wireable 15A, #12 AWG, 2' (0.61m) cord length, Polycarbonate, 5-15, 3R, Single tap plug type, Manual reset, 120V 669316
Overview
Eaton portable GFCI, Watertight, field wireable 15A, #12 AWG, 2' (0.61m) cord length, Polycarbonate, 5-15, 3R, Single tap plug type, Manual reset, 120V 669316
Also known as: 032664669316, GFI11M133, CWDGFI11M133
Specifications
| Width: | 24 1/4 in |
| Material: | Concrete |
| Depth: | 12 in |
| Width: | 24 1/4 in |
| Depth: | 12 in |
| Material: | Concrete |