Eco4-Gen2 4kWh Storage System

Item #: 0520436

Cat #: 48068

UPC:

Company wide:
0 in stock
Smart Energy Storage System Includes Main Cabinet, 2 Battery Modules, 1 Accessory Kit. Capacity: 4 kWh. Add Sonnen 38170 2kWh Battery For Additional 2 kWh Sizing Up To 8 kWh Total Capacity.

Overview

Smart Energy Storage System Includes Main Cabinet, 2 Battery Modules, 1 Accessory Kit. Capacity: 4 kWh. Add Sonnen 38170 2kWh Battery For Additional 2 kWh Sizing Up To 8 kWh Total Capacity.
Also known as: 48068, SNN48068

Specifications

Wattage: 4000
Type: Lithium-Ion (LFP)
Wattage: 4000
Type: Lithium-Ion (LFP)