This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
The Milwaukee® Lockback Pocket Knife features a stainless steel blade for a sharp, durable edge. The lockback design securely locks the blade open for tough cuts and heavy use. A nail nick on the blade provides better grip for easy opening. The ergonomic handle provides a comfortable, secure grip. A reversible wire-form belt clip allows multiple carry options on a belt or in a pocket without fraying the fabric. An integrated lanyard hole allows easy tethering.
Overview
The Milwaukee® Lockback Pocket Knife features a stainless steel blade for a sharp, durable edge. The lockback design securely locks the blade open for tough cuts and heavy use. A nail nick on the blade provides better grip for easy opening. The ergonomic handle provides a comfortable, secure grip. A reversible wire-form belt clip allows multiple carry options on a belt or in a pocket without fraying the fabric. An integrated lanyard hole allows easy tethering.
The Milwaukee® Lockback pocket knife features a stainless steel blade for a sharp, durable edge. The Lockback design securely locks the blade open for tough cuts and heavy use. A nail nick on the blade provides better grip for easy opening. The ergonomic handle provides a comfortable, secure grip. A reversible wire-form belt clip allows multiple carry options on a belt or in a pocket without fraying the fabric. An integrated lanyard hole allows easy tethering.
Also known as: 045242486519, 48-22-1940, MIL48221940
Features & Benefits
- 3 in. stainless steel blade
- Lockback design
- Reversible wire-form belt clip
- Ergonomic glass-filled nylon handle
- Lanyard hole
Specifications
| Type: | Lockback Knife |
| Type: | Lockback Knife |