LED Downlight, 6", 14W, 1000 Lumen, 3000K, 120V, White

Item #: 0520422
Cat #: 14330S-15
UPC: 785652028328
Call for price
Company wide:
0 in stock
Documents & Guides
LED Downlight, 6 Inch, 14 Watt, 1000 Lumen, 3000K, 90 CRI, 120 Volt, White, Aluminum Housing/Trim, Frosted Lens

Overview

LED Downlight, 6 Inch, 14 Watt, 1000 Lumen, 3000K, 90 CRI, 120 Volt, White, Aluminum Housing/Trim, Frosted Lens
Also known as: 785652028328, 14330S-15, SEA14330S15

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Frosted, White
Wattage: 14
Diameter: 6 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: Frosted, White
Diameter: 6 in
Volts AC: 120
Wattage: 14
Light Technology: LED

Customer Reviews

No reviews for this product
(0)