NEMA 1 Screw Cover Enclosure, Powder Coated Steel without Knockouts, 24" x 18" x 12"
Item #: 0520388
Cat #: ASE24X18X12NK
UPC: 783510499792
$ 564.40 EA
Company wide:
0
in stock
Documents & Guides
Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.
Overview
Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.
Secure and manage electrical connections with these enclosures, designed for indoor use in commercial environments that require a junction or pull box. Engineered to meet NEMA 1 standards, they ensure protection against contact with the enclosed equipment. The removable screw cover facilitates easy access for wiring tasks, while the choice of models with or without knockouts provides versatility for various electrical setups. Offered in either galvanized steel or powder coated finishes, these enclosures are built to last and resist corrosion.
- NEMA 1 Rating: Indoor protection against contact with live components and environmental factors like dust.
- Removable Screw Cover: Easy access for wiring and inspection, enhancing maintenance efficiency.
- Optional Knockouts: Reduce the need for additional drilling or cutting, facilitating a more streamlined installation.
- Galvanized Finish: Provides a layer of protection against oxidation and corrosion, enhancing longevity.
- Powder-Coated Finish: Offers a durable, aesthetically pleasing surface that resists scratches and wear over time.
Also known as: 783510499792, ASE24X18X12NK, HOFASE24X18X12NK
Features & Benefits
- Unique keyhole screw slots in the cover
- Available with or without knockouts
- Various sizes of easy-to-remove concentric knockouts on all four sides of standard boxes with knockouts
- Optional flush-mounted door frame available
- Optional flush covers
- Flat, removable covers fastened with plated steel screws
- Provision for grounding
- Mounting holes on back of box
- Enclosures are finished with paint over plated surfaces
Specifications
| IP/NEMA Rating: | NEMA 1, IP30 |
| Height: | 24 in |
| Color: | Gray |
| Material: | Steel |
| Width: | 18 in |
| Depth: | 12 in |
| Mounting: | Wall |
| Finish: | Powder Coated |
| Knockouts: | No |
| IP/NEMA Rating: | NEMA 1, IP30 |
| Color: | Gray |
| Width: | 18 in |
| Mounting: | Wall |
| Knockouts: | No |
| Height: | 24 in |
| Material: | Steel |
| Depth: | 12 in |
| Finish: | Powder Coated |