OS2 2 Fiber 1.6mm Jacket Patchcord Riser

Item #: 0520363

Cat #: F92ERBNBNSNM020

UPC: 613056008113

Call for price
Company wide:
0 in stock
Documents & Guides
OS2 2 Fiber 16mm Jacket Patchcord Riser LC/APC to LC/APC Standard IL 20 Meters

Overview

OS2 2 Fiber 16mm Jacket Patchcord Riser LC/APC to LC/APC Standard IL 20 Meters
Also known as: 613056008113, F92ERBNBNSNM020, PDTF92ERBNBNSNM020

Specifications

Length: 20 m
Color: Yellow
Length: 20 m
Color: Yellow