OS2 2 Fiber 1.6mm Jacket Patchcord Riser
Item #: 0520345
Cat #: F92ERBNBNSNM007
UPC: 613056007956
Call for price
Company wide:
0
in stock
OS2 2 Fiber 16mm Jacket Patchcord Riser LC/APC to LC/APC Standard IL 7 Meters
Overview
OS2 2 Fiber 16mm Jacket Patchcord Riser LC/APC to LC/APC Standard IL 7 Meters
Also known as: 613056007956, F92ERBNBNSNM007, PDTF92ERBNBNSNM007
Specifications
Length: | 7 m |
Color: | Yellow |
Length: | 7 m |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)