Infrared Imager

Item #: 0520249

Cat #: 2257-20

UPC: 045242516278

Call for price
Company wide:
0 in stock
Documents & Guides
MIL 2257-20 SPOT INFRARED IMA

Overview

MIL 2257-20 SPOT INFRARED IMA
Designed from the ground-up with the professional tradesman in mind, the 102 x 77 spot infrared Imager gives users unmatched visibility to maintenance issues, so they can quickly diagnosis the problem. With instant start-up for scanning large areas and the ability to give high resolution images with precise single spot measurements, the new Imager is ideal for fast and accurate troubleshooting. Exclusive dual sense technology allows the Imager to individually optimize pixels to eliminate the blurring of hot and cold details in complex environments. Equipped with 56:1 distance to spot performance, a 15-second image hold, and a temperature range of 14°F - 626°F, users are able to scan, target, and see a single on-screen temperature reading from long distance or from up close. Backed by a 5-year warranty, the 102 x 77 spot infrared Imager confirms Milwaukee's continued commitment to delivering solutions that save time and increase productivity for its users.
Also known as: 045242516278, 2257-20, MIL225720

Specifications

Customer Reviews

No reviews for this product
(0)