MIL 48-53-2786 FUNNEL HEAD

Item #: 0520208

Cat #: 48-53-2786

UPC: 045242006106

$ 14.97 EA
Company wide:
0 in stock
Documents & Guides
MIL 48-53-2786 FUNNEL HEAD

Overview

MIL 48-53-2786 FUNNEL HEAD

Milwaukee drain cables with rust guard™ set a new standard in the market for rust protection, maneuverability, and durability delivering up to 3X longer life. Traditional cables will oxidize, causing fragments of steel to erode off the cable, damaging the structural integrity. Through a proprietary plating process, rust guard™ plating delivers 20X more rust resistance, protecting against metal fatigue. A unique cable wind geometry provides stronger pull force and sustains shape. The smallest diameter connecting point and a solid polymer core provide the best maneuverability through the entire cable. All Milwaukee® drain cables are compatible with Milwaukee® drain machines and other professional drain cleaning machines, and backed by a 2-year warranty from defect or breakage.

Also known as: 045242006106, 48-53-2786, MIL48532786

Features & Benefits

  • Proprietary rust guard™ plating process delivers best protection against corrosion
  • Minimizes opportunities for rust stains on floors and carpets
  • Unique heat treating delivers higher strength steel
  • Controlled torque limits breaking and kinks
  • For better navigation through bends and breaking up stoppages in sink and secondary lines
  • Best for use on 2 in. to 3 in. lines
  • 20X More rust Resistant
  • Smallest diameter connecting point: maintains flexibility
  • Easily change attachments on coupling cables

Specifications

No Specifications Available