M18 FUEL Cordless Drain Gun Kit, 1-1/4 to 3 IN Drain Line, 50 ft Ma
Item #: 0520108
Cat #: 2772A-21
UPC: 045242004522
$ 499.00 EA
Company wide:
0
in stock
Documents & Guides
M18 FUEL Cordless Drain Gun Kit, 1-1/4 to 3 IN Drain Line, 50 ft Max Run, 18 V, Plastic Housing
Overview
M18 FUEL Cordless Drain Gun Kit, 1-1/4 to 3 IN Drain Line, 50 ft Max Run, 18 V, Plastic Housing
M18™ FUEL™ Drain snake with cable-drive™ locking feed system represents the next level in performance for handheld machines, and is the first to bring brushless motor technology to the drain cleaning industry. The POWERSTATE® brushless motor provides more clearing power than corded competitors for tough jobs through 3 in. drain lines. REDLINK Plus™ intelligence ensures maximum performance under load and improves control throughout the entire process. The REDLITHIUM battery pack powers through multiple jobs on a single charge, delivering cordless mobility, safety, and power supply to the drain cleaning industry.
Also known as: 045242004522, 2772A-21, MIL2772A21
Features & Benefits
- Cable-drive™ locking feed system maintains selected feed speed, and auto-adjusts to compatible cable sizes for the best cable grip when feeding and working the clog
- Fully enclosed drum: best protection and mess containment
- LED light: illuminates work area underneath sinks and other dark spaces
- Capacity: 50 Ft. x 1/4 in. and 5/16 in.; 35 Ft. x 3/8 in. inner core cables
Specifications
| Material: | Plastic |
| Volts AC: | 18 |
| Material: | Plastic |
| Volts AC: | 18 |