MIL 2772A-20 M18 FUEL DRAIN S

Item #: 0520106

Cat #: 2772A-20

UPC: 045242004515

Call for price
Company wide:
0 in stock
Documents & Guides
MIL 2772A-20 M18 FUEL DRAIN S

Overview

MIL 2772A-20 M18 FUEL DRAIN S

M18™ FUEL™ Drain snake with cable-drive™ locking feed system represents the next level in performance for handheld machines, and is the first to bring brushless motor technology to the drain cleaning industry. The POWERSTATE® brushless motor provides more clearing power than corded competitors for tough jobs through 3 in. drain lines. REDLINK Plus™ intelligence ensures maximum performance under load and improves control throughout the entire process. The REDLITHIUM battery pack powers through multiple jobs on a single charge, delivering cordless mobility, safety, and power supply to the drain cleaning industry.

Also known as: 045242004515, 2772A-20, MIL2772A20

Features & Benefits

  • Cable-drive™ locking feed system maintains selected feed speed, and auto-adjusts to compatible cable sizes for the best cable grip when feeding and working the clog
  • Fully enclosed drum: best protection and mess containment
  • LED light: illuminates work area underneath sinks and other dark spaces
  • Capacity: 50 Ft. x 1/4 in. and 5/16 in.; 35 Ft. x 3/8 in. inner core cables

Specifications

No Specifications Available