Decora Dimmer, 450W, Low Voltage, Diva, Light Almon

Item #: 0520104
Cat #: DVLV-600P-LA
UPC: 027557366328
$ 59.76 EA
Company wide:
13 in stock
Diva Decora Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Color: Light Almond.

Overview

Diva Decora Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Color: Light Almond.
Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, Single-pole, 120V/600VA (450W)in light almond
Also known as: 027557366328, DVLV-600P-LA, LUTDVLV600PLA

Specifications

Wattage: 450
Color: Light Almond
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Diva
Wattage: 450
Volts AC: 120
Poles: 1
Color: Light Almond
Mounting: Surface
Family / Style: Diva

Customer Reviews

No reviews for this product
(0)