4" Ceiling Fan Support Box, 1/2" Deep, 1/2" KOs, Metallic

Item #: 0520090

Cat #: 0103611

UPC: 092368510369

Company wide:
0 in stock
Documents & Guides
4 Inch Ceiling Fan Support Box, 1/2 Inch Deep, Fits All Celling Fan Models, Knockouts: (5) 1/2 Inch, (1) NM-B Clamps, Includes Mounting Hardware, Fixture Support of 150 lbs or Less, Acceptable Fan Support of 70 lbs or Less, Cubic Inches: 6.0, Metallic

Overview

4 Inch Ceiling Fan Support Box, 1/2 Inch Deep, Fits All Celling Fan Models, Knockouts: (5) 1/2 Inch, (1) NM-B Clamps, Includes Mounting Hardware, Fixture Support of 150 lbs or Less, Acceptable Fan Support of 70 lbs or Less, Cubic Inches: 6.0, Metallic
Also known as: 092368510369, 0103611, ANG0103611

Specifications

Mounting: Screw On
Depth: 1/2 in
Standards: California Proposition 65
Cubic Inches: 6 in³
Mounting: Screw On
Standards: California Proposition 65
Depth: 1/2 in
Cubic Inches: 6 in³