M18 ROCKET Dual Pack Tower Light w/One Key

Item #: 0520058

Cat #: 2120-22HD

UPC: 045242508211

Company wide:
0 in stock
Documents & Guides
M18 ROCKET Dual Pack Tower Light w/One Key, Shoulder Strap, Rapid Charger, L x W x H: 22" x 7.1" x 10.6"

Overview

M18 ROCKET Dual Pack Tower Light w/One Key, Shoulder Strap, Rapid Charger, L x W x H: 22" x 7.1" x 10.6"

Our M18™ ROCKET™ Dual Pack Tower Light w/ONE-KEY™ Kit can get light to any environment on any terrain with its three leg position options paired with unmatched performance and all day run-time. Whether you need quick deployment or maximum stability, our light has a 7 second setup and 5'5 deployment height. Our tower light provides maximum portability with its 22” length stowed size, making it perfect for carrying long distances to a scene. The rotating light head offers 5400 lumens of TRUEVIEW™ High Definition Output and can run up to 22 hours with its dual battery design giving you the ability to use one or two M18™ batteries. It can withstand the harshest environments with its sealed battery compartment, making it waterproof and dustproof. The Dual Pack Tower Light is ONE-KEY™ capable allowing you to track and set run-times for unmatched customization. Its high quality LEDs never need to be replaced and are backed by a limited lifetime warranty. MILWAUKEE® ROCKET™ Tower Lights are designed to deploy in seconds and built to adapt to any job site environment. The LED light towers supply both task and area lighting as well as provide light overhead to reduce shadows in the workspace.

Also known as: 045242508211, 2120-22HD, MIL212022HD

Features & Benefits

  • 5400 lumens up to 26 hours of runtime
  • 7 Second setup 5'5 extension
  • 22 in. when collapsed
  • Waterproof and dustproof

Specifications

Volts DC: 18
Volts DC: 18