2' x 4' Lensed Troffer Light

Item #: 0519956
Cat #: 2GT8 3 32 A12 MVOLT ACNP
UPC: 784231013786
$ 171.87 EA
Company wide:
1 in stock
Documents & Guides
Lensed Troffer, 2' x 4', (x3) 32W T8 Lamps, 120/277V, (x2) Advance Ballasts

Overview

Lensed Troffer, 2' x 4', (x3) 32W T8 Lamps, 120/277V, (x2) Advance Ballasts
Complete selection of specification premium air-handling luminaires recommended for all recessed general illumination applications. Construction Innovative low-profile design optimized around T8 lamps and low-profile electronic ballasts. Hemmed sides provide smooth edges for easy handling during installation. Standard steel door frame features precise flush mitered corners and spring- action latches. Unique design delivers a premium extruded appearance. Housing and door frame interface provides a superior mechanical light seal without the use of foam gasketing. Improved performance – higher fixture efficiency. Integral T-bar safety clips are standard – no need to install separate clips. Aluminum door frames available, flush or regressed. Compatible with most ceiling types. Field trim modification kits also available. Electrical Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes.
Also known as: 784231013786, 2GT8 3 32 A12 MVOLT ACNP, LIT2GT8332A12MVDUA

Specifications

Mounting: Recessed
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Mounting: Recessed
Length: 4 ft, 48 in
Wattage: 32
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)