
Manual Motor Switch, 30A, 600VAC, Short Toggle Style, 2P, Black
Item #: 0519869
Cat #: MS302-DSS
UPC: 078477374146
$ 42.57 EA
Company wide:
106
in stock
Documents & Guides
30 Amp, 600 Volt, Toggle, Short Toggle, Double-Pole, AC Motor Starting Switch, Industrial Grade, Non-Grounding, Side Wired - Black.
Overview
30 Amp, 600 Volt, Toggle, Short Toggle, Double-Pole, AC Motor Starting Switch, Industrial Grade, Non-Grounding, Side Wired - Black.
30 Amp, 600 Volt, Double-Pole, Single Phase AC Motor Starter, Suitable as Motor Disconnect, Short Toggle, Industrial Grade, Non-Grounding, Black
Also known as: 078477374146, MS302-DSS, LEVMS302DSS
Specifications
| Horsepower: | 10, 5, 15, 2 |
| Poles: | 2 |
| Type: | Manual Starter, Toggle |
| Mounting: | Box |
| Phase: | 1 |
| Color: | Black |
| Amps: | 30 |
| Volts AC: | 600 |
| Horsepower: | 10, 5, 15, 2 |
| Type: | Manual Starter, Toggle |
| Phase: | 1 |
| Amps: | 30 |
| Poles: | 2 |
| Mounting: | Box |
| Color: | Black |
| Volts AC: | 600 |