This product has been discontinued.

3ft Micro-USB Cable and 2.1A Wall Charger
Item #: 0519855
Cat #: 48-59-1202
UPC: 045242512546
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
3ft Micro-USB Cable and 2.1A Wall Charger, 3ft Braided Cord, 2.1A Wall Plug Provides Fast Charging of All Devices, Micro-USB Cable Compatible with All Micro-USB Devices Wall Plug Compatible with Other USB Cords, Cord and Wall Plug Compatible with all Milwaukee® REDLITHIUM™ USB Products
Overview
3ft Micro-USB Cable and 2.1A Wall Charger, 3ft Braided Cord, 2.1A Wall Plug Provides Fast Charging of All Devices, Micro-USB Cable Compatible with All Micro-USB Devices Wall Plug Compatible with Other USB Cords, Cord and Wall Plug Compatible with all Milwaukee® REDLITHIUM™ USB Products
The Milwaukee® 3 ft micro-USB cable and 2.1A wall charger feature nothing but heavy duty design to stand up to abusive jobsite environments. A premium braided cable with metal ends delivers extended life when compared to off-the shelf charging cords. A fast charging wall plug provides 2.1A device charging. Micro-USB cable and wall charger are compatible with Milwaukee® REDLITHIUM™ USB products and M12™ compact charger and power source. Cable and plug also compatible with other micro-USB devices and cords.
Also known as: 045242512546, 48-59-1202, MIL48591202
Specifications
| Length: | 3 ft |
| Type: | Lithium Battery, USB Charger |
| Length: | 3 ft |
| Type: | Lithium Battery, USB Charger |