$ 412.97 EA
Company wide:
0
in stock
Documents & Guides
Operator Adapter, Preferred Cut., Bulletin A28y (accessories), Size/dims: For Sq. D 9422, Material/finish: Steel/zinc
Overview
Operator Adapter, Preferred Cut., Bulletin A28y (accessories), Size/dims: For Sq. D 9422, Material/finish: Steel/zinc
An operator adapter is required to install a disconnect in Bulletin A21S4, A28S4 and WS2D HOFFMAN enclosures that have a preferred cutout. Operator adapters include components needed to interlock the master door with the disconnect operating mechanism. Panel drilling and installation instructions are furnished with each operator adapter. Each brand and type of disconnect requires a different operator adapter. Be sure to select the proper operator adapter and enclosure for the disconnect that you have selected.
Also known as: 783510798703, APCSDA, HOFAPCSDA
Features & Benefits
- Required for disconnect install on products in Bulletins A21S4, A28S4, and WS2D
Specifications
| Color: | Gray |
| Finish: | Powder Coated |
| Weight: | 1.100 lb |
| Color: | Gray |
| Weight: | 1.100 lb |
| Finish: | Powder Coated |