OS2 2 Fiber 1.6mm Jacket Patchcord LSZH

Item #: 0519794

Cat #: F92ELBNBNSNM012

UPC: 61305600745

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
OS2 2 Fiber 1.6mm Jacket Patchcord LSZH LC/APC to LC/APC Standard IL -12 Meters

Overview

OS2 2 Fiber 1.6mm Jacket Patchcord LSZH LC/APC to LC/APC Standard IL -12 Meters
Also known as: 61305600745, F92ELBNBNSNM012, PDTF92ELBNBNSNM012

Specifications

Length: 12 m
Color: Yellow
Length: 12 m
Color: Yellow

Customer Reviews

No reviews for this product
(0)