OS2 2 Fiber 1.6mm Jacket Patchcord LSZH

Item #: 0519782

Cat #: F92ELBNBNSNM006

UPC: 61305600735

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
OS2 2 Fiber 1.6mm Jacket Patchcord LSZH LC/APC to LC/APC Standard IL -6 Meters

Overview

OS2 2 Fiber 1.6mm Jacket Patchcord LSZH LC/APC to LC/APC Standard IL -6 Meters
Also known as: 61305600735, F92ELBNBNSNM006, PDTF92ELBNBNSNM006

Specifications

Length: 6 m
Color: Yellow
Length: 6 m
Color: Yellow

Customer Reviews

No reviews for this product
(0)