This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
NO DAYS OFF™ Hooded Sweatshirt, Wind and Water Resistant, Fleece Lining, Interior Zip Pocket, Color: Black, Size: XLarge
Overview
NO DAYS OFF™ Hooded Sweatshirt, Wind and Water Resistant, Fleece Lining, Interior Zip Pocket, Color: Black, Size: XLarge
Redefining the most common layering item on the jobsite, the Milwaukee® NO DAYS OFF™ hooded sweatshirt combines wind and water resistance with a comfortable fleece lining to provide all season versatility. The addition of a fitted hood designed to be worn under a hard hat, extended neck, and interior storm flap provide additional protection from the weather. Durable polyester body material and double layer reinforcement of pocket edges and forearms extend product life when used in demanding jobsite environments. Built for all conditions, the NO DAYS OFF™ hooded sweatshirt fights the rain when worn as an outer shell, and provides wind protection and insulation when used as a versatile layer in extreme cold.
Also known as: 045242515493, 311B-XL, MIL311BXL
Features & Benefits
- Extended neck and interior storm flap provide additional weather protection
- Large front utility pockets with reinforced edges for extended life
- Interior zip pocket for electronic device storage
- Rib knit cuffs and waist prevent hoodie from interfering with gloves or tool belts
- NO DAYS OFF™ weather protection provides wind and water resistance to outlast the elements
- Fleece lining blocks wind and provides warmth
- Fitted hood designed to be worn comfortably under a hard hat without restricting vision
- Double layer forearm reinforcement
- Double stitch reinforcement of critical seams
Specifications
| Type: | Sweatshirt, Hooded |
| Size: | XL |
| Color: | Black |
| Type: | Sweatshirt, Hooded |
| Color: | Black |
| Size: | XL |