Gridiron Zip-to-Thigh Bib Overall, ST

Item #: 0519759

Cat #: 261B-ST

UPC: 045242004942

$ 43.61 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Gridiron Zip-to-Thigh Bib Overall, Wind and Weather Resistant, Size: ST, (2) Front Hand Pockets, (2) Large Pockets, (3) Side Leg Products, Tape Measure and Hammer Loops *** Refer to Size Chart for Ordering ***

Overview

Gridiron Zip-to-Thigh Bib Overall, Wind and Weather Resistant, Size: ST, (2) Front Hand Pockets, (2) Large Pockets, (3) Side Leg Products, Tape Measure and Hammer Loops *** Refer to Size Chart for Ordering ***

Engineered to survive the jobsite and outlast the elements, the Milwaukee® GridIron™ hooded traditional jacket is built for tradesman who can’t let cold slow them down. Focused on providing reinforcement in areas where traditional workwear fails, GridIron™ Ripstop polyester outlasts 12 oz cotton duck by 3X against abrasion and tearing. FreeFlex™ Stretch panels across the back combined with lighter, more durable materials maximize mobility by reducing bulk and eliminating break in time. NO DAYS OFF™ weather protection provides wind and water resistance and combines with high loft insulation to combat the most extreme weather conditions.

Also known as: 045242004942, 261B-ST, MIL261BST

Features & Benefits

  • GridIron™ reinforced high-wear areas
  • Tarnish resistant all-metal zippers
  • Durable metal buckles won’t bend or break
  • 100g high-loft insulation
  • GridIron™ Ripstop polyester is 3X more durable and 25% lighter than 12 oz cotton duck to survive the jobsite without the bulk of traditional work wear
  • Made to move with FreeFlex™ stretch panels that make it easy to crouch, and materials that do not require break in time
  • Adjustable waist provides 2 in. of flexibility for more comfortable layering
  • Utility chest pocket provides quick access to commonly used items and secure zipper storage for electronic devices and valuables
  • (2) front hand pockets, (2) large back pockets, (3) side leg pockets

Specifications

Color: Black
Type: Zip-to-Thigh
Size: ST
Color: Black
Size: ST
Type: Zip-to-Thigh