Gridiron Zip-to-Thigh Bib Overall, MT

Item #: 0519752
Cat #: 261B-MT
UPC: 045242004959
$ 109.00 EA
Sale
Company wide:
0 in stock
Documents & Guides
Gridiron Zip-to-Thigh Bib Overall, Wind and Weather Resistant, Size: MT, (2) Front Hand Pockets, (2) Large Pockets, (3) Side Leg Products, Tape Measure and Hammer Loops. *** Refer to Size Chart for Ordering ***

Overview

Gridiron Zip-to-Thigh Bib Overall, Wind and Weather Resistant, Size: MT, (2) Front Hand Pockets, (2) Large Pockets, (3) Side Leg Products, Tape Measure and Hammer Loops. *** Refer to Size Chart for Ordering ***
Engineered to survive the jobsite and outlast the elements, the Milwaukee® GridIron™ hooded traditional jacket is built for tradesman who can’t let cold slow them down. Focused on providing reinforcement in areas where traditional workwear fails, GridIron™ Ripstop polyester outlasts 12 oz cotton duck by 3X against abrasion and tearing. FreeFlex™ Stretch panels across the back combined with lighter, more durable materials maximize mobility by reducing bulk and eliminating break in time. NO DAYS OFF™ weather protection provides wind and water resistance and combines with high loft insulation to combat the most extreme weather conditions.
Also known as: 045242004959, 261B-MT, MIL261BMT

Specifications

Size: MT
Color: Black
Type: Overall, Zip-to-Thigh
Size: MT
Type: Overall, Zip-to-Thigh
Color: Black

Customer Reviews

No reviews for this product
(0)