8-32 X 1 Flat Head Square/phillips Machine Zinc

Item #: 0519733

Cat #: FMDD8321

UPC: 781002655176

$ 0.21 EA
Company wide:
800 in stock
Documents & Guides
8-32 X 1 Flat Head Square/phillips Machine Zinc

Overview

8-32 X 1 Flat Head Square/phillips Machine Zinc

Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.

Also known as: 781002655176, FMDD8321, 8321FMSD

Specifications

Drive: Phillips
Length: 1 in
Material: Steel
Screw Head: Flat
Size: # 8
Drive: Phillips
Material: Steel
Size: # 8
Length: 1 in
Screw Head: Flat