Gridiron Zip-to-Thigh Bib Overall, 3XR

Item #: 0519730

Cat #: 261B-3XR

UPC: 045242004935

$ 104.35 EA
Clearance
Price good while supplies last
Company wide:
21 in stock
Documents & Guides
Gridiron Zip-to-Thigh Bib Overall, Wind and Weather Resistant, Size: 3XR, (2) Front Hand Pockets, (2) Large Pockets, (3) Side Leg Products, Tape Measure and Hammer Loops. *** Refer to Size Chart for Ordering ***

Overview

Gridiron Zip-to-Thigh Bib Overall, Wind and Weather Resistant, Size: 3XR, (2) Front Hand Pockets, (2) Large Pockets, (3) Side Leg Products, Tape Measure and Hammer Loops. *** Refer to Size Chart for Ordering ***

Engineered to survive the jobsite and outlast the elements, the Milwaukee® GridIron™ hooded traditional jacket is built for tradesman who can’t let cold slow them down. Focused on providing reinforcement in areas where traditional workwear fails, GridIron™ Ripstop polyester outlasts 12 oz cotton duck by 3X against abrasion and tearing. FreeFlex™ Stretch panels across the back combined with lighter, more durable materials maximize mobility by reducing bulk and eliminating break in time. NO DAYS OFF™ weather protection provides wind and water resistance and combines with high loft insulation to combat the most extreme weather conditions.

Also known as: 045242004935, 261B-3XR, MIL261B3XR

Specifications

Color: Black
Type: Zip-to-Thigh
Size: 3XR
Color: Black
Size: 3XR
Type: Zip-to-Thigh